Control Transformer, 150VA, 208/277 - 120, Type T, 1PH, Open

Item #: 263314
Cat #: 9070T150D3
UPC: 785901905752
Sign In or Register to view pricing and more.
Transformer, Control, 150 VA, 208/277 - 120 Volt AC, Type T, 1-Phase, Open

Overview

Transformer, Control, 150 VA, 208/277 - 120 Volt AC, Type T, 1-Phase, Open
Also known as: 785901905752, 9070T150D3

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 150
Volts AC Secondary: 120
Volts AC Primary: 277
Type: Industrial Control, Transformer
Volt Amps: 150
Volts AC Primary: 277
Phase: 1
Volts AC Secondary: 120

Customer Reviews

No reviews for this product
(0)