Control Transformer, 50VA, 208 - 120, Type T, 1PH, Open

Item #: 147921
Cat #: 9070T50D3
UPC: 785901905523
Sign In or Register to view pricing and more.
Transformer, Control, 50 VA, 208 - 120 Volt AC, Type T, 1-Phase, Open

Overview

Transformer, Control, 50 VA, 208 - 120 Volt AC, Type T, 1-Phase, Open
Also known as: 785901905523, 9070T50D3

Specifications

Volt Amps: 50
Type: Industrial Control, Transformer
Phase: 1
Volts AC Secondary: 120
Volt Amps: 50
Phase: 1
Type: Industrial Control, Transformer
Volts AC Secondary: 120

Customer Reviews

No reviews for this product
(0)