Control Transformer, 50VA, 120 x 240 -24208/277 - 120, Type TF, 1PH, Open

Item #: 146999
Cat #: 9070TF50D3
UPC: 785901905790
Sign In or Register to view pricing and more.
Transformer, Control, 50 VA, 208/277 - 120 Volt AC, Type TF, 1-Phase, Open

Overview

Transformer, Control, 50 VA, 208/277 - 120 Volt AC, Type TF, 1-Phase, Open
Also known as: 785901905790, 9070TF50D3

Specifications

Volt Amps: 50
Type: Industrial Control, Transformer
Phase: 1
Volts AC Secondary: 120
Volts AC Primary: 277
Volt Amps: 50
Phase: 1
Volts AC Primary: 277
Type: Industrial Control, Transformer
Volts AC Secondary: 120

Customer Reviews

No reviews for this product
(0)