Transformer, Control, 750VA, 277VAC x 120VAC, Open

Item #: 1242139
Cat #: 9070TF750D4
UPC: 785901772101
Sign In or Register to view pricing and more.
Transformer, Industrial Control, 750 VA, 277 Volt Primary x 120 Volt AC Secondary, Open

Overview

Transformer, Industrial Control, 750 VA, 277 Volt Primary x 120 Volt AC Secondary, Open
Also known as: 785901772101, 9070TF750D4

Specifications

Volt Amps: 750
Phase: 1
Standards: California Proposition 65
Volts AC Secondary: 120
Volts AC Primary: 277
Volt Amps: 750
Standards: California Proposition 65
Volts AC Primary: 277
Phase: 1
Volts AC Secondary: 120

Customer Reviews

No reviews for this product
(0)