Transformer, Industrial, 350VA, 1PH, 230/460/575 - 95/115

Item #: 641791
Cat #: AE120350
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
350 VA, 1-Phase, 230/460/575 Primary - 95/115 Secondary Volts, AE Series, Industrial Control Transformer, IP20 Touch-Proof Protection, Primary and Secondary Terminals

Overview

350 VA, 1-Phase, 230/460/575 Primary - 95/115 Secondary Volts, AE Series, Industrial Control Transformer, IP20 Touch-Proof Protection, Primary and Secondary Terminals
Also known as: AE120350

Specifications

Type: Industrial Control, Transformer
Volt Amps: 350
Phase: 1
Volts AC Primary: 230, 575
Volts AC Secondary: 95/115
Type: Industrial Control, Transformer
Phase: 1
Volts AC Secondary: 95/115
Volt Amps: 350
Volts AC Primary: 230, 575

Customer Reviews

No reviews for this product
(0)