Transformer, Machine Tool, 0.2kVA, 230/460/575-115/95, Open

Item #: 587502
Cat #: 9T58K0066
UPC: 783173123270
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Machine Tool, 0.2 kVA, 230/460/575 - 115/95, Open

Overview

Transformer, Machine Tool, 0.2 kVA, 230/460/575 - 115/95, Open
Also known as: 783173123270, 9T58K0066

Specifications

Type: Industrial Control, Transformer
Volt Amps: 200
Volts AC Primary: 230, 575
Volts AC Secondary: 95/115
Type: Industrial Control, Transformer
Volts AC Primary: 230, 575
Volt Amps: 200
Volts AC Secondary: 95/115

Customer Reviews

No reviews for this product
(0)