Transformer, Machine Tool, 1kVA, 230/460/575-115/95, Open

Item #: 587459
Cat #: 9T58K0072
UPC: 783173153840
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Machine Tool, 1 kVA, 230/460/575 - 115/95, Open

Overview

Transformer, Machine Tool, 1 kVA, 230/460/575 - 115/95, Open
Also known as: 783173153840, 9T58K0072

Specifications

Type: Industrial Control, Transformer
Volt Amps: 1kVA
Volts AC Primary: 230, 575
Volts AC Secondary: 95/115
Type: Industrial Control, Transformer
Volts AC Primary: 230, 575
Volt Amps: 1kVA
Volts AC Secondary: 95/115

Customer Reviews

No reviews for this product
(0)