S-A KT8050 CONTROL TRANSFORMER,230/

Item #: 74195
Cat #: KT8050
UPC: 754554501208
Sign In or Register to view pricing and more.
Documents & Guides
KT8050 50VA 240-120 CPT

Overview

KT8050 50VA 240-120 CPT
Also known as: 754554501208, KT8050

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 45
Volts AC Secondary: 120
Volts AC Primary: 240/480
Type: Industrial Control, Transformer
Volt Amps: 45
Volts AC Primary: 240/480
Phase: 1
Volts AC Secondary: 120

Customer Reviews

No reviews for this product
(0)