Transformer, Control, Terminal Connection, 1KVA, 480 - 240VAC *** Discontinued ***

Item #: 262406
Cat #: 9070T1000D12
UPC: 785901338550
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, Type T, 1 KVA, 480 Volt Primary - 240 Volt Secondary, Open, 1-Phase *** Discontinued ***

Overview

Transformer, Control, Type T, 1 KVA, 480 Volt Primary - 240 Volt Secondary, Open, 1-Phase *** Discontinued ***
Also known as: 785901338550, 9070T1000D12

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 1kVA
Volts AC Primary: 480, 440
Volts AC Secondary: 240, 220, 230
Type: Industrial Control, Transformer
Volt Amps: 1kVA
Volts AC Secondary: 240, 220, 230
Phase: 1
Volts AC Primary: 480, 440

Customer Reviews

No reviews for this product
(0)