This product may not be available in all locations.
3
more
Control Transformer, 100VA, Multi-Tap, Type T, 1PH, Open
Item #:
262871
Cat #:
9070T100D50
UPC:
785901327257
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 100 VA, 240/416/480/600 x 99/120/130, 230/400/460/575 x 95/115/125, 220/380/440/550 x 90/110120, 208/360/416/520 x 85/104/115 Volt AC Type T, 1-Phase, Open
Overview
Transformer, Control, 100 VA, 240/416/480/600 x 99/120/130, 230/400/460/575 x 95/115/125, 220/380/440/550 x 90/110120, 208/360/416/520 x 85/104/115 Volt AC Type T, 1-Phase, Open
Also known as: 785901327257, 9070T100D50
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 100 |
Volts AC Primary: | 220/380/440/550, 230/400/460/575, 240/416/480/600, 208/364/420/500 |
Volts AC Secondary: | 85/100/110, 91/110/120, 95/115/125, 99/120/130 |
Type: | Industrial Control, Transformer |
Volt Amps: | 100 |
Volts AC Secondary: | 85/100/110, 91/110/120, 95/115/125, 99/120/130 |
Phase: | 1 |
Volts AC Primary: | 220/380/440/550, 230/400/460/575, 240/416/480/600, 208/364/420/500 |
Customer Reviews
No reviews for this product
(0)