Control Transformer, 300VA, Multi-Tap, Type T, 1PH, Open

Item #: 265294
Cat #: 9070T300D50
UPC: 785901528135
Sign In or Register to view pricing and more.
Transformer, Control, 300 VA, 240/416/480/600 - 99/120/130, 230/400/460/575 - 95/115/125, 220/380/440/550 - 91/110/120, 208/500 - 85/100/110 Volt AC, Type T, 1-Phase, Open

Overview

Transformer, Control, 300 VA, 240/416/480/600 - 99/120/130, 230/400/460/575 - 95/115/125, 220/380/440/550 - 91/110/120, 208/500 - 85/100/110 Volt AC, Type T, 1-Phase, Open
Also known as: 785901528135, 9070T300D50

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 300
Volts AC Primary: 220/380/440/550, 230/400/460/575, 240/416/480/600, 208/364/420/500
Volts AC Secondary: 85/100/110, 91/110/120, 95/115/125, 99/120/130
Type: Industrial Control, Transformer
Volt Amps: 300
Volts AC Secondary: 85/100/110, 91/110/120, 95/115/125, 99/120/130
Phase: 1
Volts AC Primary: 220/380/440/550, 230/400/460/575, 240/416/480/600, 208/364/420/500

Customer Reviews

No reviews for this product
(0)