Control Transformer, 350VA, Multi-Tap, Type T, 1PH, Open

Item #: 265350
Cat #: 9070T350D50
UPC: 785901327288
Sign In or Register to view pricing and more.
Transformer, Control, 350 VA, 240/416/480/600 x 99/120/130, 230/400/460/575 x 95/115/125, 220/380/440/550 x 90/110120, 208/360/416/520 x 85/104/115 Volt AC Type T, 1-Phase, Open

Overview

Transformer, Control, 350 VA, 240/416/480/600 x 99/120/130, 230/400/460/575 x 95/115/125, 220/380/440/550 x 90/110120, 208/360/416/520 x 85/104/115 Volt AC Type T, 1-Phase, Open
Also known as: 785901327288, 9070T350D50

Specifications

Volt Amps: 350
Phase: 1
Volts AC Primary: 220/380/440/550, 230/400/460/575, 240/416/480/600, 208/360/416/520
Volts AC Secondary: 95/115/125, 99/120/130, 85/104/115, 90/110/120
Volt Amps: 350
Volts AC Primary: 220/380/440/550, 230/400/460/575, 240/416/480/600, 208/360/416/520
Phase: 1
Volts AC Secondary: 95/115/125, 99/120/130, 85/104/115, 90/110/120

Customer Reviews

No reviews for this product
(0)