This product may not be available in all locations.
3
more
Control Transformer, 500VA, Multi-Tap, Type TF, 1PH, Open
Item #:
261836
Cat #:
9070TF500D50
UPC:
785901563624
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 500 VA, 240/416/480/600 x 99/120/130, 230/400/460/575 x 95/115/125, 220/380/440/550 x 90/110120, 208/360/416/520 x 85/104/115 Volt AC Type TF, 1-Phase, Open
Overview
Transformer, Control, 500 VA, 240/416/480/600 x 99/120/130, 230/400/460/575 x 95/115/125, 220/380/440/550 x 90/110120, 208/360/416/520 x 85/104/115 Volt AC Type TF, 1-Phase, Open
Also known as: 785901563624, 9070TF500D50
Specifications
Phase: | 1 |
Volt Amps: | 500 |
Volts AC Primary: | 220/380/440/550, 230/400/460/575, 240/416/480/600, 208/360/416/520 |
Volts AC Secondary: | 95/115/125, 99/120/130, 85/104/115, 90/110/120 |
Phase: | 1 |
Volts AC Primary: | 220/380/440/550, 230/400/460/575, 240/416/480/600, 208/360/416/520 |
Volt Amps: | 500 |
Volts AC Secondary: | 95/115/125, 99/120/130, 85/104/115, 90/110/120 |
Customer Reviews
No reviews for this product
(0)