Transformer, 250VA, 240 X 480, 230 X 460, 220 X 440 - 120, 115, 110 *** Discontinued ***

Item #: 80391
Cat #: AE060250
UPC: 047503085400
Sign In or Register to view pricing and more.
Documents & Guides
250 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. AE Series Industrial Control Transformer. Includes: IP20 Touch-Proof Protection on Primary and Secondary Terminals. *** Discontinued ***

Overview

250 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. AE Series Industrial Control Transformer. Includes: IP20 Touch-Proof Protection on Primary and Secondary Terminals. *** Discontinued ***
Also known as: 047503085400, AE060250

Specifications

Volt Amps: 250
Phase: 1
Volts AC Secondary: 120, 115, 110
Volts AC Primary: 220/440, 230/460
Volt Amps: 250
Volts AC Secondary: 120, 115, 110
Phase: 1
Volts AC Primary: 220/440, 230/460

Customer Reviews

No reviews for this product
(0)