Transformer, 500VA, 220/230/240x440/460/480 -110/15/120
Item #:
74388
Cat #:
50-0500-053
UPC:
782490500504
Sign In or Register to view pricing and more.
Documents & Guides
500 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts, Triple Rated
Overview
500 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts, Triple Rated
Also known as: 782490500504, 50-0500-053
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 500 |
Volts AC Secondary: | 120, 115, 110 |
Volts AC Primary: | 240/480, 220/440, 230/460 |
Type: | Industrial Control, Transformer |
Volt Amps: | 500 |
Volts AC Primary: | 240/480, 220/440, 230/460 |
Phase: | 1 |
Volts AC Secondary: | 120, 115, 110 |
Customer Reviews
No reviews for this product
(0)