Transformer, 100VA, 220/230/240x440/460/480 -110/15/120, MTE Series

Item #: 82927
Cat #: C0100E2A
UPC: 786680422560
Sign In or Register to view pricing and more.
100 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. MTE Series Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Secondary Fuse Clips.

Overview

100 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. MTE Series Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Secondary Fuse Clips.
Epoxy encapsulated, Laminations of high quality silicon steel to minimize core losses and optimize performance, 50/60Hz operation, 130°C insulation system standard, Molded-in terminals for maximum durability
Also known as: 786680422560, C0100E2A

Specifications

Phase: 1
Volt Amps: 100
Volts AC Secondary: 120, 115, 110
Volts AC Primary: 240/480, 220/440, 230/460
Phase: 1
Volts AC Secondary: 120, 115, 110
Volt Amps: 100
Volts AC Primary: 240/480, 220/440, 230/460

Customer Reviews

No reviews for this product
(0)