Transformer, 500VA, 220/230/240x440/460/480 - 120/115/110, Control

Item #: 82913
Cat #: C0500E2A
UPC: 786680422683
Sign In or Register to view pricing and more.
500 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. MTE Series Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Secondary Fuse Clips.

Overview

500 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. MTE Series Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Secondary Fuse Clips.
All of Eaton's transformers are specifically designed to meet Federal Energy Efficiency requirements for voltage transformation as near as practically possible to the load, for economy and distribution of power.
Also known as: 786680422683, C0500E2A

Specifications

Phase: 1
Volt Amps: 500
Volts AC Secondary: 120, 115, 110
Volts AC Primary: 240/480, 220/440, 230/460
Phase: 1
Volts AC Secondary: 120, 115, 110
Volt Amps: 500
Volts AC Primary: 240/480, 220/440, 230/460

Customer Reviews

No reviews for this product
(0)