This product may not be available in all locations.
7
more
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Eaton, type MTK, industrial control transformer, pv: 240 x 480v, 230 x 460v, 220 x 440v, cu magnet wire, taps: none, sv: 120/115/110v, 115¦c, 1000 va
Overview
Eaton, type MTK, industrial control transformer, pv: 240 x 480v, 230 x 460v, 220 x 440v, cu magnet wire, taps: none, sv: 120/115/110v, 115¦c, 1000 va
Control transformers provide stepped-down voltages to machine tool control devices, enabling control circuits to be isolated from all power and lighting circuits. This allows the use of grounded or ungrounded circuits that are independent of the power or lighting grounds; thus, greater safety is afforded the operator. The control transformer line is particularly adaptable on applications where compact construction is demanded.
Also known as: 786680125560, C1000K2A
Specifications
Phase: | 1 |
Volt Amps: | 1kVA |
Volts AC Secondary: | 120, 115, 110 |
Volts AC Primary: | 240/480, 220/440, 230/460 |
Phase: | 1 |
Volts AC Secondary: | 120, 115, 110 |
Volt Amps: | 1kVA |
Volts AC Primary: | 240/480, 220/440, 230/460 |
Customer Reviews
No reviews for this product
(0)