Control Transformer, 1500VA, Multi-Tap, Type T, 1PH, Open

Item #: 168768
Cat #: 9070T1500D1
UPC: 785901876021
Sign In or Register to view pricing and more.
Transformer, Control, 1500 VA, 240/480 x 120, 230/460 x 115, 220/440 x 110 Volt AC, Type T, 1-Phase, Open

Overview

Transformer, Control, 1500 VA, 240/480 x 120, 230/460 x 115, 220/440 x 110 Volt AC, Type T, 1-Phase, Open
Also known as: 785901876021, 9070T1500D1

Specifications

Type: Industrial Control, Transformer
Volt Amps: 1.500kVA
Phase: 1
Volts AC Secondary: 120, 115, 110
Volts AC Primary: 240/480, 220/440, 230/460
Type: Industrial Control, Transformer
Phase: 1
Volts AC Primary: 240/480, 220/440, 230/460
Volt Amps: 1.500kVA
Volts AC Secondary: 120, 115, 110

Customer Reviews

No reviews for this product
(0)