Control Transformer, 150VA, Multi-Tap, Type T, 1PH, Open

Item #: 282966
Cat #: 9070T150D31
UPC: 785901322214
Sign In or Register to view pricing and more.
Transformer, Control, 150 VA, 240/480,230/460, 220/440 x 120/240, 115/230, 110/220 Volt AC, 1-Phase, Type T, Open

Overview

Transformer, Control, 150 VA, 240/480,230/460, 220/440 x 120/240, 115/230, 110/220 Volt AC, 1-Phase, Type T, Open
Also known as: 785901322214, 9070T150D31

Specifications

Phase: 1
Volt Amps: 150
Volts AC Primary: 240/480, 220/440, 230/460
Volts AC Secondary: 110/220
Phase: 1
Volts AC Primary: 240/480, 220/440, 230/460
Volt Amps: 150
Volts AC Secondary: 110/220

Customer Reviews

No reviews for this product
(0)