Industrial Control Transformer, Type TF, 1PH, 1000VA, 240x480V primary, 120V secondary

Item #: 173352
Cat #: 9070TF1000D1
UPC: 785901904922
Sign In or Register to view pricing and more.
Industrial Control Transformer, Type TF, 1-Phase, 1000 VA, 240x 480 Volt AC Primary, 120 Volt AC Secondary

Overview

Industrial Control Transformer, Type TF, 1-Phase, 1000 VA, 240x 480 Volt AC Primary, 120 Volt AC Secondary
Control power transformers from Schneider-Electric set the industry standard for design innovation and performance. They are designed with low impedance windings for excellent voltage regulation and can accommodate the high inrush current associated with contactors, starters, solenoids, and relays. A variety of designs are available to meet the diverse needs of panel builders and machinery OEMs. The versatility of our control transformer line offers unparalleled options for design engineers. Type TF and EOF transformers consist of two primary fuse blocks and one secondary fuse block, a configuration meets the majority of overcurrent needs by panel builders and machinery OEMs. Since the fuse blocks are pre-wired and mounted on top of the transformer, the Type TF and EOF transformers have the same footprint as the Type T and Type EO units, respectively. This industrial control transformer has a power rating, of 1000 VA and is 1 phase(UL). With a primary voltage of 240 x 480V and a secondary voltage of 120V. This transformer complies to UL, CSA, CE standards. The fuse type for this transformer is CC with a fuse size of 0.41 x 1.50 in and will be mounted on the top of the unit. The temperature rise is rated at 115 °C. Dimensions for the unit are 5.8 in (H)5.25 in (W)6.3 in (D) with the winding material of copper. This design frees up space normally used for separate fuse blocks
Also known as: 785901904922, 9070TF1000D1

Specifications

Phase: 1
Volt Amps: 1kVA
Volts AC Secondary: 120, 115, 110
Volts AC Primary: 240/480, 220/440, 230/460
Phase: 1
Volts AC Secondary: 120, 115, 110
Volt Amps: 1kVA
Volts AC Primary: 240/480, 220/440, 230/460

Customer Reviews

No reviews for this product
(0)