Control Transformer, 100VA, Multi-Tap, Type TF, 1PH, Open

Item #: 73039
Cat #: 9070TF100D1
UPC: 785901904786
Sign In or Register to view pricing and more.
Transformer, Control, 100 VA, 240/480 x 120, 230/460 x 115, 220/440 x 110, Type TF, 1-Phase, Open

Overview

Transformer, Control, 100 VA, 240/480 x 120, 230/460 x 115, 220/440 x 110, Type TF, 1-Phase, Open
Also known as: 785901904786, 9070TF100D1

Specifications

Phase: 1
Volt Amps: 100
Volts AC Secondary: 120, 115, 110
Volts AC Primary: 240/480, 220/440, 230/460
Phase: 1
Volts AC Secondary: 120, 115, 110
Volt Amps: 100
Volts AC Primary: 240/480, 220/440, 230/460

Customer Reviews

No reviews for this product
(0)