Control Transformer, 150VA, 240/480x120, Type TF, 1PH, Open

Item #: 73031
Cat #: 9070TF150D1
UPC: 785901904793
Sign In or Register to view pricing and more.
Transformer, Control, 150 VA, 240/480 x 120 Volt AC, Type TF, 1-Phase, Open

Overview

Transformer, Control, 150 VA, 240/480 x 120 Volt AC, Type TF, 1-Phase, Open
Also known as: 785901904793, 9070TF150D1

Specifications

Phase: 1
Volt Amps: 150
Volts AC Secondary: 120, 115, 110
Volts AC Primary: 240/480, 220/440, 230/460
Phase: 1
Volts AC Secondary: 120, 115, 110
Volt Amps: 150
Volts AC Primary: 240/480, 220/440, 230/460

Customer Reviews

No reviews for this product
(0)