This product may not be available in all locations.
2
more
Transformer, Machine Tool, 1.5kVA, 230/460-115, Open
Item #:
251143
Cat #:
9T58K0053
UPC:
783173151112
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Machine Tool, 1.5 kVA, 230/460 - 115, Open
Overview
Transformer, Machine Tool, 1.5 kVA, 230/460 - 115, Open
Also known as: 783173151112, 9T58K0053
Specifications
Phase: | 1 |
Volts AC Secondary: | 120, 115, 110 |
Volts AC Primary: | 240/480, 220/440, 230/460 |
Volt Amps: | 1.500kVA |
Phase: | 1 |
Volts AC Primary: | 240/480, 220/440, 230/460 |
Volts AC Secondary: | 120, 115, 110 |
Volt Amps: | 1.500kVA |
Customer Reviews
No reviews for this product
(0)