Transformer, Control, 100VA, 240 x 480 - 120/240VAC, 1PH

Item #: 587444
Cat #: 9T58R2804
UPC: 783173201299
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 100 VA, 240 x 480 Volt Primary - 120/240 Volt Secondary AC, 1-Phase, Open, Core and Coil

Overview

Transformer, Control, 100 VA, 240 x 480 Volt Primary - 120/240 Volt Secondary AC, 1-Phase, Open, Core and Coil
Also known as: 783173201299, 9T58R2804

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 100
Volts AC Primary: 240/480
Type: Industrial Control, Transformer
Volt Amps: 100
Phase: 1
Volts AC Primary: 240/480

Customer Reviews

No reviews for this product
(0)