This product may not be available in all locations.
2
more
Transformer, Control, Leads Out Connection, 3kVA, 240x480-120/240
Item #:
587501
Cat #:
9T58K1815
UPC:
783173151426
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, Leads Out Connection, 3 KVA, 240 x 480 Volt Primary - 120/240 Volt Secondary, Open
Overview
Transformer, Control, Leads Out Connection, 3 KVA, 240 x 480 Volt Primary - 120/240 Volt Secondary, Open
ABB's General purpose encapsulated open core, and coil transformer (also known as Type IP Control Power transformers) are ideally suited for industrial and light-duty loads, HVAC applications, signal and alarm systems, industrial control panels, lighting, and circuit isolation. The optional fuse block adapter kits enable input and output flexibility. Type IP Control Power transformers are an economical alternative to high in-rush/machine tool transformers.
Also known as: 783173151426, 9T58K1815
Specifications
Phase: | 1 |
Volts AC Primary: | 240/480 |
Volt Amps: | 3kVA |
Phase: | 1 |
Volt Amps: | 3kVA |
Volts AC Primary: | 240/480 |
Customer Reviews
No reviews for this product
(0)