Transformer, Control, 500VA, 240/480 x 120/240, Machine Tool, Imperator

Item #: 108987
Cat #: PH500MQMJ
UPC: 803423077990
Sign In or Register to view pricing and more.
Transformer, Industrial Control, Machine Tool, 500 VA, 240/480 X 120/240, 230/430 x 115/230, 220/440 x 110/220, Group C

Overview

Transformer, Industrial Control, Machine Tool, 500 VA, 240/480 X 120/240, 230/430 x 115/230, 220/440 x 110/220, Group C
The HPS Imperator® HPSPH500MQMJ series of machine tool rated industrial control transformers are specifically designed to meet the high inrush industrial applications where electromagnetic components such as relays, solenoids and magnetic motor starters are used. The HPS Imperator® unique terminal block design allows for the quick and easy installation of standard secondary or optional primary 13/32 x 1 1/2 midget/type CC fuse clips on every unit. This is the simplest and most inexpensive fusing installation provided on any industrial control transformer in the market today.
Also known as: 803423077990, PH500MQMJ

Specifications

Phase: 1
Volt Amps: 500
Volts AC Primary: 240/480, 220/440, 230/460
Volts AC Secondary: 110/220, 120/240, 115/230
Phase: 1
Volts AC Primary: 240/480, 220/440, 230/460
Volt Amps: 500
Volts AC Secondary: 110/220, 120/240, 115/230

Customer Reviews

No reviews for this product
(0)