Transformer, Control, 2KVA, 240/480 x 120/240,Industrial
Item #:
136763
Cat #:
SP2000MQMJ
UPC:
803423098841
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Industrial Control, HPS Spartan, 2 KVA, 240/480 X 120/240, 230/430 x 115/230, 220/440 x 110/220, Group C
Overview
Transformer, Industrial Control, HPS Spartan, 2 KVA, 240/480 X 120/240, 230/430 x 115/230, 220/440 x 110/220, Group C
The HPS Spartan® HPSSP2000MQMJ series of industrial control transformers are ideally suited for general purpose, industrial and light duty loads. Designed for applications where high inrush or machine tool duty are not necessary, the HPS Spartan® control transformer offers an efficient and economical solution.
Also known as: 803423098841, SP2000MQMJ
Specifications
Volt Amps: | 2kVA |
Phase: | 1 |
Type: | Industrial Control Transformer |
Volts AC Primary: | 240/480, 220/440, 230/460 |
Volts AC Secondary: | 110/220, 120/240, 115/230 |
Volt Amps: | 2kVA |
Type: | Industrial Control Transformer |
Volts AC Secondary: | 110/220, 120/240, 115/230 |
Phase: | 1 |
Volts AC Primary: | 240/480, 220/440, 230/460 |
Customer Reviews
No reviews for this product
(0)