Control Transformer Kit, 100VA, Primary 240/480, Secondary 120/110

Item #: 82941
Cat #: C341CC
UPC: 786680000515
Sign In or Register to view pricing and more.
Documents & Guides
Enclosed Control Accessory, Control Transformer Kit, 100 Va, Primary 240/480v At60 Hz, 220/440v At 50 Hz, Secondary 120v At 60 Hz, 110v At 50 Hz

Overview

Enclosed Control Accessory, Control Transformer Kit, 100 Va, Primary 240/480v At60 Hz, 220/440v At 50 Hz, Secondary 120v At 60 Hz, 110v At 50 Hz
Also known as: 786680000515, C341CC

Specifications

Phase: 1
Volt Amps: 100
Volts AC Primary: 240/480, 220/440
Volts AC Secondary: 110/120
Phase: 1
Volts AC Primary: 240/480, 220/440
Volt Amps: 100
Volts AC Secondary: 110/120

Customer Reviews

No reviews for this product
(0)