This product may not be available in all locations.
2
more
Sign In or Register to view pricing and more.
Documents & Guides
ABB's Machine tool core and coil transformers are isolation transformers designed to provide a high degree of secondary voltage stability (regulation) during a brief period of overload condition (also referred to as ?inrush current?). They are ideal for applications where power regulation and space optimization are critical. Machine tool core and coil transformers feature welded cores to deliver outstanding performance, long life, and quiet operation.
Overview
ABB's Machine tool core and coil transformers are isolation transformers designed to provide a high degree of secondary voltage stability (regulation) during a brief period of overload condition (also referred to as ?inrush current?). They are ideal for applications where power regulation and space optimization are critical. Machine tool core and coil transformers feature welded cores to deliver outstanding performance, long life, and quiet operation.
Also known as: 783173151129, 9T58K0054
Specifications
Volt Amps: | 2kVA |
Phase: | 1 |
Volts AC Secondary: | 120, 115, 110 |
Volts AC Primary: | 240/480, 220/440, 230/460 |
Volt Amps: | 2kVA |
Volts AC Secondary: | 120, 115, 110 |
Phase: | 1 |
Volts AC Primary: | 240/480, 220/440, 230/460 |
Customer Reviews
No reviews for this product
(0)