Transformer, Control Circuit, 500VA, 240 x 480 - 24VAC

Item #: 176137
Cat #: 1497-G-BAJK-0-N
UPC: 611320438741
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control Circuit, 500 VA, 240 x 480V Primary, 24 Volt Secondary, No Fuse Block Clips

Overview

Transformer, Control Circuit, 500 VA, 240 x 480V Primary, 24 Volt Secondary, No Fuse Block Clips
Also known as: 611320438741, 1497-G-BAJK-0-N

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 500
Volts AC Secondary: 24
Volts AC Primary: 240/480
Type: Industrial Control, Transformer
Volt Amps: 500
Volts AC Primary: 240/480
Phase: 1
Volts AC Secondary: 24

Customer Reviews

No reviews for this product
(0)