This product may not be available in all locations.
Transformer, Control, 50VA, MTE Series, 240 x 480 - 24VAC, 1PH
Item #:
665295
Cat #:
CE0050E2BCE
UPC:
786680040634
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
50 VA, 1-Phase, 240V X 480V Primary Volts - 24 Secondary Volts, Type MTE, CE Marked IP00, Control Transformer, 50/60 Hz operation. Single Phase, Encapsulated, 50/60 Hz.
Overview
50 VA, 1-Phase, 240V X 480V Primary Volts - 24 Secondary Volts, Type MTE, CE Marked IP00, Control Transformer, 50/60 Hz operation. Single Phase, Encapsulated, 50/60 Hz.
Epoxy encapsulated, Laminations of high quality silicon steel to minimize core losses and optimize performance, 50/60Hz operation, 130°C insulation system standard, Molded-in terminals, Non-short circuit-proof
Also known as: 786680040634, CE0050E2BCE
Specifications
Volt Amps: | 50 |
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volts AC Secondary: | 24 |
Volts AC Primary: | 240/480 |
Volt Amps: | 50 |
Phase: | 1 |
Volts AC Primary: | 240/480 |
Type: | Industrial Control, Transformer |
Volts AC Secondary: | 24 |
Customer Reviews
No reviews for this product
(0)