Control Transformer, 1000VA, Multi-Tap, Type T, 1PH, Open

Item #: 346055
Cat #: 9070T1000D33
UPC: 785901905851
Sign In or Register to view pricing and more.
Transformer, Control, 1000 VA, 380/400/416 - 12/24, 115/230 Volt AC, Type T, 1-Phase, Open

Overview

Transformer, Control, 1000 VA, 380/400/416 - 12/24, 115/230 Volt AC, Type T, 1-Phase, Open
Also known as: 785901905851, 9070T1000D33

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 1kVA
Type: Industrial Control, Transformer
Volt Amps: 1kVA
Phase: 1

Customer Reviews

No reviews for this product
(0)