Control Transformer, 150VA, Multi-Tap, Type T, 1PH, Open

Item #: 107973
Cat #: 9070T150D33
UPC: 785901845645
Sign In or Register to view pricing and more.
Transformer, Control, 150 VA, 380/400/416 - 12/24, 115/230 Volt AC, Type T, 1-Phase, Open

Overview

Transformer, Control, 150 VA, 380/400/416 - 12/24, 115/230 Volt AC, Type T, 1-Phase, Open
Also known as: 785901845645, 9070T150D33

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 150
Standards: California Proposition 65
Type: Industrial Control, Transformer
Volt Amps: 150
Phase: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)