Transformer, Industrial Control, 60VA, 480 Primary, 120 Secondary, Open

Item #: 815919
Cat #: 9T58K0501G37
UPC: 783173199770
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Transformer, Industrial Control, 60 VA, 480 Primary - 120 Volt AC Secondary, Open, 1-Phase

Overview

Transformer, Industrial Control, 60 VA, 480 Primary - 120 Volt AC Secondary, Open, 1-Phase
Also known as: 783173199770, 9T58K0501G37

Specifications

Volt Amps: 60
Type: Industrial Control, Transformer
Phase: 1
Volts AC Secondary: 120
Volts AC Primary: 480
Volt Amps: 60
Phase: 1
Volts AC Primary: 480
Type: Industrial Control, Transformer
Volts AC Secondary: 120

Customer Reviews

No reviews for this product
(0)