Industrial Control Transformer, 1.5 Kva, Type: NEMA 4/12, Volts Prim

Item #: 72537
Cat #: HZ121500
UPC: 783472570959
Sign In or Register to view pricing and more.
Documents & Guides
Industrial Control Transformer, 1.5 Kva, Type: NEMA 4/12, Volts Primary: 240/480, 230/460, 220/440, Volts Secondary: 120/115/110, Frequency: 50/60 Hz

Overview

Industrial Control Transformer, 1.5 Kva, Type: NEMA 4/12, Volts Primary: 240/480, 230/460, 220/440, Volts Secondary: 120/115/110, Frequency: 50/60 Hz
Our goal is to be the best distributor in the electrical industry. To do this, we want to have the best value proposition for our customers to ensure we deliver outstanding financial performance. Maintain and build strong relationships with our suppliers and equip all of our people with the right tools, training, and support that they need to be successful. With all of this, we also want to remain humble and know when and how we can do better.
Also known as: 783472570959, HZ121500

Specifications

Wattage: 1
Type: Industrial Control, Transformer
Volt Amps: 1.500kVA
Phase: 1
Volts AC Secondary: 120, 115, 110
Volts AC Primary: 240/480, 220/440, 230/460
Wattage: 1
Volt Amps: 1.500kVA
Volts AC Secondary: 120, 115, 110
Type: Industrial Control, Transformer
Phase: 1
Volts AC Primary: 240/480, 220/440, 230/460

Customer Reviews

No reviews for this product
(0)