Control Transformer, 1000VA, 208/230/480 - 115, Type T, 1PH, Open

Item #: 690023
Cat #: 9070T1000D20
UPC: 785901039280
Sign In or Register to view pricing and more.
Transformer, Industrial Control, Type T, 1 KVA, 208/230/460 Volt Primary, 115 Volt Secondary, Open

Overview

Transformer, Industrial Control, Type T, 1 KVA, 208/230/460 Volt Primary, 115 Volt Secondary, Open
Also known as: 785901039280, 9070T1000D20

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 1kVA
Volts AC Secondary: 115
Volts AC Primary: 230
Type: Industrial Control, Transformer
Volt Amps: 1kVA
Volts AC Primary: 230
Phase: 1
Volts AC Secondary: 115

Customer Reviews

No reviews for this product
(0)