Control Transformer, 350VA, 208/230/480 - 115, Type T, 1PH, Open

Item #: 789502
Cat #: 9070T350D20
UPC: 785901845515
Sign In or Register to view pricing and more.
Transformer, Industrial Control, Type T, 350 VA, 208/230/460 Volt Primary, 115 Volt Secondary, Open

Overview

Transformer, Industrial Control, Type T, 350 VA, 208/230/460 Volt Primary, 115 Volt Secondary, Open
Also known as: 785901845515, 9070T350D20

Specifications

Type: Industrial Control, Transformer
Volt Amps: 350
Phase: 1
Volts AC Secondary: 115
Volts AC Primary: 230
Type: Industrial Control, Transformer
Phase: 1
Volts AC Primary: 230
Volt Amps: 350
Volts AC Secondary: 115

Customer Reviews

No reviews for this product
(0)