Transformer, Control Circuit, 100VA, Multi-Tap, Use Class CC Fuse

Item #: 1080956
Cat #: X4100PSF1
UPC: 804325367462
Sign In or Register to view pricing and more.
100 VA, 1-Phase, 460/230/208, 480/240, 440/220/200V Primary Volts - 115/24, 120/25, 110/23 Secondary Volts. Control Circuit Transformer with Primary and Secondary Fuse Blocks. For use with type CC Fuses.

Overview

100 VA, 1-Phase, 460/230/208, 480/240, 440/220/200V Primary Volts - 115/24, 120/25, 110/23 Secondary Volts. Control Circuit Transformer with Primary and Secondary Fuse Blocks. For use with type CC Fuses.
ABB's motor protection and control offering is among the widest on the market. From system integrator, OEM, engineering consultant and distributor to panel builder and industrial end-user, our comprehensive range of motor starting solutions, products and services delivers the certainty of consistent quality and performance.
Also known as: 804325367462, X4100PSF1

Specifications

Phase: 1
Volt Amps: 100
Volts AC Primary: 200/220/440, 208/230/460, 240/480
Volts AC Secondary: 23/110, 24/115, 25/120
Phase: 1
Volts AC Primary: 200/220/440, 208/230/460, 240/480
Volt Amps: 100
Volts AC Secondary: 23/110, 24/115, 25/120

Customer Reviews

No reviews for this product
(0)