Transformer, Control, Terminal Connection, 750VA, 480 - 277VAC

Item #: 825245
Cat #: 9070T750D22
UPC: 785901339670
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, Terminal Connections, 750 VA, 480 Volt Primary - 277 Volt AC Secondary, Type T

Overview

Transformer, Control, Terminal Connections, 750 VA, 480 Volt Primary - 277 Volt AC Secondary, Type T
Also known as: 785901339670, 9070T750D22

Specifications

Type: Industrial Control, Transformer
Volt Amps: 750
Phase: 1
Standards: California Proposition 65
Volts AC Primary: 480
Volts AC Secondary: 277
Type: Industrial Control, Transformer
Phase: 1
Volts AC Primary: 480
Volt Amps: 750
Standards: California Proposition 65
Volts AC Secondary: 277

Customer Reviews

No reviews for this product
(0)