Transformer, Industrial Control, 1KVA, 600/480 - 120 x 240VAC, 1PH
Item #:
385314
Cat #:
SP1000ACP
UPC:
803423098643
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Industrial Control, 1 KVA, 600/480 Volt Primary - 120 x 240 Volt Secondary, 1-Phase, Spartan
Overview
Transformer, Industrial Control, 1 KVA, 600/480 Volt Primary - 120 x 240 Volt Secondary, 1-Phase, Spartan
The HPS Spartan ™ line of industrial open core and coil control transformers are ideally suited for general purpose, industrial and light duty loads. Designed for applications where high inrush or machine tool duty are not necessary, the HPS Spartan offers an efficient and economical solution. These units are well suited for HVAC applications, signal and alarm systems, motor control circuits, lighting and circuit isolation.
Also known as: 803423098643, SP1000ACP
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 1kVA |
Volts AC Primary: | 480, 600 |
Type: | Industrial Control, Transformer |
Volt Amps: | 1kVA |
Phase: | 1 |
Volts AC Primary: | 480, 600 |
Customer Reviews
No reviews for this product
(0)