Control Transformer, w/Leads, 100VA, Multi-Tap, Type EL, 1PH, Open

Item #: 445684
Cat #: 9070EL2D5
UPC:
Sign In or Register to view pricing and more.
Transformer, Control, with Leads, 100 VA, 550/575/600 x 110/115/120, Type EL, 1-Phase, Open

Overview

Transformer, Control, with Leads, 100 VA, 550/575/600 x 110/115/120, Type EL, 1-Phase, Open
Also known as: 9070EL2D5

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 100
Volts AC Secondary: 120, 115, 110
Volts AC Primary: 600, 550, 575
Type: Industrial Control, Transformer
Volt Amps: 100
Volts AC Primary: 600, 550, 575
Phase: 1
Volts AC Secondary: 120, 115, 110

Customer Reviews

No reviews for this product
(0)