Transformer, Industrial Control, Type TF, 1PH, 150VA, 600V Primary, 120V Secondary

Item #: 380474
Cat #: 9070TF150D5
UPC: 785901039259
Sign In or Register to view pricing and more.
Transformer, Industrial Control, Type TF, 1-Phase, 150 VA, 600 Volt AC Primary, 120 Volt AC Secondary, 50/60Hz

Overview

Transformer, Industrial Control, Type TF, 1-Phase, 150 VA, 600 Volt AC Primary, 120 Volt AC Secondary, 50/60Hz
Type TF and EOF transformers consist of two primary fuse blocks and one secondary fuse block, a configuration that meets the majority of overcurrent needs by panel builders and machinery OEMs. Since the fuse blocks are pre-wired and mounted on top of the transformer, the Type TF transformers have the same footprint as the Type T. This design frees up space normally used for separate fuse blocks. Type TF transformers consist of two primary fuse blocks and one secondary fuse block, a configuration that meets the majority of overcurrent needs by panel builders and machinery OEMs. This Industrial Control Transformer is 1 phase, and has a rated power of 150 VA. This transformer has a primary voltages such as 600 V and a secondary voltage of 120 V with a temperature rise of 55 °C. The dimensions for this product are 4.55 in (H), 3.75 in (W), 3.59 in (D). This product is compatable with . This product complys to UL, CSA & NOM standards.
Also known as: 785901039259, 9070TF150D5

Specifications

Phase: 1
Volt Amps: 150
Volts AC Secondary: 120, 115, 110
Volts AC Primary: 600, 550, 575
Phase: 1
Volts AC Secondary: 120, 115, 110
Volt Amps: 150
Volts AC Primary: 600, 550, 575

Customer Reviews

No reviews for this product
(0)