Control Transformer, 500VA, Multi-Tap, Type TF, 1PH, Open

Item #: 261828
Cat #: 9070TF500D5
UPC: 785901039266
Sign In or Register to view pricing and more.
Transformer, Control, 500 VA, 550/575/600 x 110/115/120, Type TF, 1-Phase, Open

Overview

Transformer, Control, 500 VA, 550/575/600 x 110/115/120, Type TF, 1-Phase, Open
Also known as: 785901039266, 9070TF500D5

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 500
Volts AC Secondary: 120, 115, 110
Volts AC Primary: 600, 550, 575
Type: Industrial Control, Transformer
Volt Amps: 500
Volts AC Primary: 600, 550, 575
Phase: 1
Volts AC Secondary: 120, 115, 110

Customer Reviews

No reviews for this product
(0)