Autotransformer, Class 8606, 380VAC, Rated for 30 - 75 HP

Item #: 606214
Cat #: 5291107168
UPC: 785901782827
Sign In or Register to view pricing and more.
Documents & Guides
Autotransformer, Class 8606, 380 Volt AC, Rated for 30 - 75 Horse Power

Overview

Autotransformer, Class 8606, 380 Volt AC, Rated for 30 - 75 Horse Power
Also known as: 785901782827, 5291107168

Specifications

Volts AC: 380
Type: Autotransformer
Volts AC Secondary: 120
Volts AC Primary: 380
Volts AC: 380
Volts AC Secondary: 120
Type: Autotransformer
Volts AC Primary: 380

Customer Reviews

No reviews for this product
(0)