This product has been discontinued.
This product may not be available in all locations.
Autotransformer, Class 8606, 460VAC, Rated for 175 - 200 HP
Item #:
179009
Cat #:
5291107176
UPC:
785901767664
Sign In or Register to view pricing and more.
Documents & Guides
Autotransformer, Class 8606, 460 Volt AC, Rated for 175 - 200 Horse Power
Overview
Autotransformer, Class 8606, 460 Volt AC, Rated for 175 - 200 Horse Power
Also known as: 785901767664, 5291107176
Specifications
Volts AC: | 460 |
Type: | Autotransformer |
Volts AC Secondary: | 120 |
Volts AC Primary: | 380 |
Volts AC: | 460 |
Volts AC Secondary: | 120 |
Type: | Autotransformer |
Volts AC Primary: | 380 |
Customer Reviews
No reviews for this product
(0)