Control Transformer, 150VA, Multi-Tap, Type T, Open

Item #: 282963
Cat #: 9070T150D19
UPC: 785901907169
Sign In or Register to view pricing and more.
Transformer, Control, 150 VA, 208/240/277/380/480 x 24 Volt AC, Type T, 1-Phase, Open

Overview

Transformer, Control, 150 VA, 208/240/277/380/480 x 24 Volt AC, Type T, 1-Phase, Open
Type T is our most popular and complete line of control transformers. It comes with unmatched design innovations for top performance and is manufactured using the most advanced insulating materials. The Type T control transformer is the best choice if size and cost are of concern.
Also known as: 785901907169, 9070T150D19

Specifications

Phase: 1
Volt Amps: 150
Volts AC Secondary: 24
Volts AC Primary: 208/240/277/380/480
Phase: 1
Volts AC Secondary: 24
Volt Amps: 150
Volts AC Primary: 208/240/277/380/480

Customer Reviews

No reviews for this product
(0)