250 - 450 VA Industrial Control Transformers
312 Found
Hammond Power Solutions
Transformer, Control, 250VA, 240/480 x 120/240, Machine Tool
Item #: 108240
CAT #: PH250MQMJ
UPC: 803423077976
Sign In or Register to view pricing and more.
ABB
Transformer, Control, Terminal Connection, 250VA, 240x480-120/240
Item #: 353632
CAT #: 9T58K2807
UPC: 783173123546
Sign In or Register to view pricing and more.
Sola Hevi-Duty
Transformer, Control, 250VA, Multi-Tap, Encapsulated
Item #: 72102
CAT #: E250
UPC: 783472531264
Sign In or Register to view pricing and more.
Allen-Bradley
Transformer, Control, 250VA, 2 Primary, 1 Secondary Fuse Block
Item #: 68877
CAT #: 1497-E-BASX-3-N
UPC: 611320500899
Sign In or Register to view pricing and more.
Hammond Power Solutions
Transformer, Control, 350VA, 240/480 x 120/240, Machine Tool
Item #: 108412
CAT #: PH350MQMJ
UPC: 803423077983
Sign In or Register to view pricing and more.
Square D
Transformer, Industrial Control, Type TF, 1PH, 300VA, 240x480V Primary, 120V Secondary
Item #: 156940
CAT #: 9070TF300D1
UPC: 785901904878
Sign In or Register to view pricing and more.
Allen-Bradley
Transformer, Control Circuit, 350VA, 220 x 440 - 110VAC
Item #: 68869
CAT #: 1497-F-BASX-3-N
UPC: 611320501070
Sign In or Register to view pricing and more.
Square D
Control Transformer, 350VA, Multi-Tap, Type T, 1PH, Open
Item #: 265301
CAT #: 9070T350D1
UPC: 785901904694
Sign In or Register to view pricing and more.
Square D
Control Transformer, 250VA, Multi-Tap, Type T, 1PH, Open
Item #: 72945
CAT #: 9070T250D1
UPC: 785901904670
Sign In or Register to view pricing and more.
ABB
Transformer, Control, Terminal Connection, 250VA, 240x480-12/24
Item #: 373227
CAT #: 9T58K3024
UPC: 783173132401
Sign In or Register to view pricing and more.
Allen-Bradley
Transformer, Control Circuit, 350VA, 220 x 440 - 110VAC
Item #: 92497
CAT #: 1497-F-BASX-0-N
UPC: 611320437065
Sign In or Register to view pricing and more.
Square D
Control Transformer, 300VA, Multi-Tap, Type T, 1PH, Open
Item #: 72938
CAT #: 9070T300D1
UPC: 785901904687
Sign In or Register to view pricing and more.
Square D
Control Transformer, 350VA, Multi-Tap, Type TF, 1PH, Open
Item #: 261640
CAT #: 9070TF350D1
UPC: 785901904885
Sign In or Register to view pricing and more.
Square D
Control Transformer, 350VA, Multi-Tap, Type T, 1PH, Open
Item #: 265350
CAT #: 9070T350D50
UPC: 785901327288
Sign In or Register to view pricing and more.
Square D
Transformer, Industrial Control, Type TF, 1PH, 300VA, 208-460V Primary, 115V Secondary
Item #: 156787
CAT #: 9070TF300D20
UPC: 785901907138
Sign In or Register to view pricing and more.
Allen-Bradley
Transformer, Control Circuit, 250VA, 240 X 480 - 120/240VAC
Item #: 46790
CAT #: 1497B-A6-M14-0-N
UPC: 612598540297
Sign In or Register to view pricing and more.
Hammond Power Solutions
Transformer, Control, 250VA, 240/480 x 120/240, Machine Tool
Transformer, Industrial Control, Machine Tool, 250 VA, 240/480 X 120/240, 230/430 x 115/230, 220/440 x 110/220, Group C
Item #: 108240
CAT #: PH250MQMJ
UPC: 803423077976
Sign In or Register to view pricing and more.
ABB
Transformer, Control, Terminal Connection, 250VA, 240x480-120/240
Transformer, Control, Terminal Board Connection, 250 VA, 240 x 480 - 120/240, Open
Item #: 353632
CAT #: 9T58K2807
UPC: 783173123546
Sign In or Register to view pricing and more.
Sola Hevi-Duty
Transformer, Control, 250VA, Multi-Tap, Encapsulated
250 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. SBE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, Encapsulated. Includes: FB2X Secondary Fuse Holder.
Item #: 72102
CAT #: E250
UPC: 783472531264
Sign In or Register to view pricing and more.
Allen-Bradley
Transformer, Control, 250VA, 2 Primary, 1 Secondary Fuse Block
Transformer, Control, 250 VA, 240/480 Volt Primary, 120 Volt Secondary, 2 Primary and 1 Secondary Fuse Block
Item #: 68877
CAT #: 1497-E-BASX-3-N
UPC: 611320500899
Sign In or Register to view pricing and more.
Hammond Power Solutions
Transformer, Control, 350VA, 240/480 x 120/240, Machine Tool
Transformer, Industrial Control, Machine Tool, 350 VA, 240/480 X 120/240, 230/430 x 115/230, 220/440 x 110/220, Group C
Item #: 108412
CAT #: PH350MQMJ
UPC: 803423077983
Sign In or Register to view pricing and more.
Square D
Transformer, Industrial Control, Type TF, 1PH, 300VA, 240x480V Primary, 120V Secondary
Transformer, Industrial Control, Type TF, 1-Phase, 300 VA, 240 x 480 Volt AC Primary, 120 Volt AC Secondary, 50/60Hz
Item #: 156940
CAT #: 9070TF300D1
UPC: 785901904878
Sign In or Register to view pricing and more.
Allen-Bradley
Transformer, Control Circuit, 350VA, 220 x 440 - 110VAC
Transformer, Control Circuit, 350 VA, 220 x 440/230 x 460/240 x 480V Primary, 110/115/120V Secondary, 2-Pole Primary, 1-Pole Secondary Top Mounted, Fuse Blocks
Item #: 68869
CAT #: 1497-F-BASX-3-N
UPC: 611320501070
Sign In or Register to view pricing and more.
Square D
Control Transformer, 350VA, Multi-Tap, Type T, 1PH, Open
Transformer, Control, 350 VA, 240/480 x 120V, 230/460 x 115, 220/440 x 110, Type T, 1-Phase, Open
Item #: 265301
CAT #: 9070T350D1
UPC: 785901904694
Sign In or Register to view pricing and more.
Square D
Control Transformer, 250VA, Multi-Tap, Type T, 1PH, Open
Transformer, Control, 250 VA, 240/480 x 120V, 230/460 x 115, 220/440 x 110, Type T, 1-Phase, Open
Item #: 72945
CAT #: 9070T250D1
UPC: 785901904670
Sign In or Register to view pricing and more.
ABB
Transformer, Control, Terminal Connection, 250VA, 240x480-12/24
Transformer, Control, Terminal Board Connection, 250VA, 240 x 480 - 12/24, Open
Item #: 373227
CAT #: 9T58K3024
UPC: 783173132401
Sign In or Register to view pricing and more.
Allen-Bradley
Transformer, Control Circuit, 350VA, 220 x 440 - 110VAC
Transformer, Control Circuit, 350 VA, 220 x 440/230 x 460/240 x 480V Primary, 110/115/120V Secondary, No Fuse Block Clips
Item #: 92497
CAT #: 1497-F-BASX-0-N
UPC: 611320437065
Sign In or Register to view pricing and more.
Square D
Control Transformer, 300VA, Multi-Tap, Type T, 1PH, Open
Transformer, Control, 300 VA, 240/480 x 120V, 230/460 x 115, 220/440 x 110 Volt AC, Type T, 1-Phase, Open
Item #: 72938
CAT #: 9070T300D1
UPC: 785901904687
Sign In or Register to view pricing and more.
Square D
Control Transformer, 350VA, Multi-Tap, Type TF, 1PH, Open
Transformer, Control, 350 VA, 240/480 x 120, 230/460 x 115, 220/440 x 110 Volt AC, Type TF, 1-Phase, Open
Item #: 261640
CAT #: 9070TF350D1
UPC: 785901904885
Sign In or Register to view pricing and more.
Square D
Control Transformer, 350VA, Multi-Tap, Type T, 1PH, Open
Transformer, Control, 350 VA, 240/416/480/600 x 99/120/130, 230/400/460/575 x 95/115/125, 220/380/440/550 x 90/110120, 208/360/416/520 x 85/104/115 Volt AC Type T, 1-Phase, Open
Item #: 265350
CAT #: 9070T350D50
UPC: 785901327288
Sign In or Register to view pricing and more.
Square D
Transformer, Industrial Control, Type TF, 1PH, 300VA, 208-460V Primary, 115V Secondary
Transformer, Industrial Control, Type TF, 1-Phase, 300 VA, 208/230/460 Volt AC Primary, 115 Volt AC Secondary, 50/60Hz
Item #: 156787
CAT #: 9070TF300D20
UPC: 785901907138
Sign In or Register to view pricing and more.
Allen-Bradley
Transformer, Control Circuit, 250VA, 240 X 480 - 120/240VAC
Transformer, Control Circuit, 250 VA, 240 X 480 - 120/240 Volt AC, No Fuse Block, No Taps
Item #: 46790
CAT #: 1497B-A6-M14-0-N
UPC: 612598540297
Sign In or Register to view pricing and more.