Transformer, Control, 100VA, 240/480 x 120/240, Machine Tool
Item #:
73170
Cat #:
PH100MQMJ
UPC:
803423077952
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Industrial Control, Machine Tool, 100 VA, 240/480 X 120/240, 230/430 x 115/230, 220/440 x 110/220, Group C
Overview
Transformer, Industrial Control, Machine Tool, 100 VA, 240/480 X 120/240, 230/430 x 115/230, 220/440 x 110/220, Group C
The HPS Imperator® HPSPH100MQMJ series of machine tool rated industrial control transformers are specifically designed to meet the high inrush industrial applications where electromagnetic components such as relays, solenoids and magnetic motor starters are used. The HPS Imperator® unique terminal block design allows for the quick and easy installation of standard secondary or optional primary 13/32 x 1 1/2 midget/type CC fuse clips on every unit. This is the simplest and most inexpensive fusing installation provided on any industrial control transformer in the market today.
Also known as: 803423077952, PH100MQMJ
Specifications
Phase: | 1 |
Volt Amps: | 100 |
Type: | Industrial Control Transformer |
Volts AC Primary: | 240/480, 220/440, 230/460 |
Volts AC Secondary: | 110/220, 120/240, 115/230 |
Phase: | 1 |
Type: | Industrial Control Transformer |
Volts AC Secondary: | 110/220, 120/240, 115/230 |
Volt Amps: | 100 |
Volts AC Primary: | 240/480, 220/440, 230/460 |
Customer Reviews
No reviews for this product
(0)