This product has been discontinued.
75W, 12V, Zero-Load, Hardwire Electronic Transformer, White
Item #:
962787
Cat #:
96622S-15
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
75 Watt, 12 Volt, Zero-Load, Hardwire Electronic Transformer, White
Overview
75 Watt, 12 Volt, Zero-Load, Hardwire Electronic Transformer, White
Also known as: 96622S-15
Specifications
Wattage: | 75 |
Volts AC: | 120 |
Color: | White |
Type: | Electronic, Transformer |
Volts DC: | 12 |
Wattage: | 75 |
Color: | White |
Volts DC: | 12 |
Volts AC: | 120 |
Type: | Electronic, Transformer |
Customer Reviews
No reviews for this product
(0)